Coverall, Zipper, Tan, 5XL, PK6

  • Mfr # FS127TLT5X000600

  • Zoro # G716129542


product price:  $640.99
/pk 6, $106.83/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Tychem(R) 6000 SFR
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS127TLT5X000600
Zoro #
G716129542
UPC #
888120027042
Country of Origin
Multiple

Dimensions

Size
5XL
Chest Size - Minimum
53 1/4 in
Chest Size - Maximum
56 3/4 in
Minimum Height
79 in
Maximum Height
85 in

Details

Item
Coverall
Color
Tan
Material
Tychem(R) 6000 SFR
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D1777, ASTM D3776, ASTM D5034, ASTM D5587, ASTM F1670, ASTM F1671
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Inseam
35 in
Hazard Protection Type
Secondary Fire Resistance
Coverall Style
Hooded
Attached Hood
Yes
Features
A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Chin Flap with Double-Sided Adhesive Tape, Covered Elastic Face Opening, Double Storm Flap Covers Zipper Which can be Sealed by the Wearer with Double-Sided Adhesive Strip to Prevent Intrusion at Zipper, Manufactured Under Specifications that Do Not Contain Natural Rubber Latex, Nylon Zipper with Large Metal Pull, Pin Lock Zipper Prevents Movement of the Slider When Puller is in the Down Position, Helping to Prevent Garment from Unzipping While Performing Work
Wrist Closure
Elastic
Includes Slip Resistant Sole
No
Hood Style
Respirator Fit
Gas Tight
Yes
Flame Resistance and Retardance Ratings
16 CFR 1610
Clean Process Status
Not Clean Processed
Includes Boot Covers
No
Includes Outer Boot Flaps
No
Packaging
Bulk
Material Weight
4.8 oz/sq yd
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671
Includes Thumb Loops
No
Liquid Tight
Yes
Closure Features
Auto-Lock Zipper, Double Storm Flap

Description

Coverall, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Chest Size - Maximum 56 3/4 in, Chest Size - Minimum 53 1/4 in, Clean Process Status Not Clean Processed, Closure Features Auto-Lock Zipper, Double Storm Flap, Closure Type Zipper, Color Tan, Coverall Style Hooded, Cuff Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.