Coveralls, 2X, 30 1/2 in Inseam, ProShield(R) 6 SFR, Zipper
- Mfr # TM122SBU2X002500
- Zoro # G4801781
product price:Â
$
282.99
/pk of 25, $11.32/ea
Free Shipping & Returns
Key Features
Size
2XL
Style
Coverall
Color
Blue
Material
ProShield 6 SFR
Fits Chest Size
Disposable, Lightweight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 2XL
- Fits Waist Size
- 56 in
- Fits Chest Size
- Disposable, Lightweight
- Length
- 85"
- Sleeve Length
- 38 1/4 in
- Thickness
- 8 mil
- Maximum Height
- 76 in
- Maximum Chest Size
- 47 3/4 in
- Minimum Height
- 72 in
- Minimum Chest Size
- 44 3/4 in
- Named Size
- 2XL
- Chest Size - Minimum
- 44 1/4 in
- Height - Maximum
- 76 in
- Height - Minimum
- 72 in
- Chest Size - Maximum
- 47 3/4 in
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level D, Features Disposable, Lightweight, Flame Resistance and Retardance Ratings ASTM D6413, Gas Tight No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.