Coveralls, 2XL, Org, Tyvek 500 HV, PK25

  • Mfr # TY127SHV2X0025XG

  • Zoro # G9079495


product price:  $654.99
/pk 25, $26.20/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
Orange
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TY127SHV2X0025XG
Zoro #
G9079495
UPC #
0888120022108
Country of Origin
Multiple

Dimensions

Size
2XL
Thickness
5 mil
Fits Chest Size
46 3/4 in to 50 1/4 in
Minimum Height
72 in
Maximum Height
76 in
Chest Size - Maximum
50-1/4 in
Chest Size - Minimum
46 in

Details

Item
Disposable Coveralls
Color
Orange
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.3 oz
Inseam
33 1/2 in
Series
Tyvek 500 HV
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Level of Protection
Dry Particulate, Reduced Spray
Features
Comfort Fit Design
Material Performance
Light Duty
Closure Features
Storm Flap
Liquid Tight
No
Material Weight
1.2 oz/sq yd
Spray Tight
No
Includes Thumb Loops
No
Attached Hood
Yes
Reflective Stripe Orientation
Horizontal/Vertical
Reflective Stripe Location
Back
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Packaging
Bulk
Brand and Series
Dupont Tyvek(R) 400
Includes Boot Covers
No
Reduced Spray
Yes
Gas Tight
No
Hood Style
Respirator Fit
Anti-Static
Yes
Garment Style
Coverall
Number of Reflective Stripes
12
Includes Outer Boot Flaps
No
Reflective Stripe Color
Gray
High-Visibility
Yes
Pathogen and Chemical Ratings
Meets ASTM F739
ANSI 107 Performance Class
Class 3
Flame Resistance and Retardance Ratings
16 CFR 1610
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
EPA Protection Level
C
Sterilization Status
Non-Sterile

Description

Disposable Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Class 3, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 49 in, Chest Size - Minimum 46 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Orange, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.