Coveralls, L, 29 in Inseam, ProShield(R) 6 SFR, Zipper

  • Mfr # TM122SBULG002500

  • Zoro # G4802603


product price:  $266.99
/pk 25, $10.68/ea
Free Shipping & Returns

Key Features

Size
L
Style
Coverall
Color
Blue
Fits Waist Size
50 in
Material
ProShield(R) 6 SFR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM122SBULG002500
Zoro #
G4802603
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Fits Waist Size
50 in
Fits Chest Size
38 1/4 in to 41 3/4 in
Length
81"
Sleeve Length
35 in
Thickness
8 mil
Maximum Height
69 in
Minimum Height
65 in
Minimum Chest Size
44 3/4 in
Maximum Chest Size
41 3/4 in
Chest Size - Minimum
38 1/4 in
Height - Maximum
69 in
Named Size
L
Chest Size - Maximum
41 3/4 in
Height - Minimum
65 in

Details

Item
Coveralls
Style
Coverall
Color
Blue
Material
ProShield(R) 6 SFR
Fabric Weight
2.4 oz/sq yd
Inseam
29 in
Closure Type
Zipper
Hood Style
Elastic
Features
Disposable, Lightweight
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
For Use With
Primary FR Clothing
Seam Style
Serged
Material Performance
Light Duty
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray, Secondary Flame Resistance
Anti-Static
No
Liquid Tight
No
Packaging
Bulk
Attached Hood
Yes
Reduced Spray
Yes
Coverall Construction
Hooded with Elastic Cuffs and Open Ankles
Ankle Style
Open
Series
ProShield 6 SFR
Includes Boot Covers
Yes
Includes Outer Boot Flaps
No
Includes Thumb Loops
No
Spray Tight
No
Coverall Style
Hooded
Brand and Series
Dupont ProShield(R) 6 SFR
EPA Level
D
Garment Style
Coverall
Gas Tight
No
Protection Type
Liquid & Particulate
Hazard Type
Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Sterile/Non-Sterile
Non-Sterile
Material Weight
2.4 oz/sq yd
Closure Features
Storm Flap
High-Visibility
No
Flame Resistance and Retardance Ratings
ASTM D6413
Includes Slip Resistant Sole
No
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F739
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
EPA Protection Level
D
Specialized Hazard Type
Secondary Fire Resistance
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level D, Features Disposable, Lightweight, Flame Resistance and Retardance Ratings ASTM D6413, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.