Coveralls, M, Org, Tyvek 500 HV, PK25

  • Mfr # TY125SHVMD0025XC

  • Zoro # G9137771


product price:  $465.99
/pk 25, $18.64/ea
Free Shipping & Returns

Key Features

Size
M
Color
Orange
Material
Tyvek® 500
Seam Style
Serged
Closure Type
Storm Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY125SHVMD0025XC
Zoro #
G9137771
UPC #
0888120021989
Country of Origin
Multiple

Dimensions

Size
M
Fits Chest Size
34 3/4 in to 38 1/4 in
Thickness
5 mil
Minimum Height
63 in
Maximum Height
67 in
Chest Size - Maximum
39 in
Chest Size - Minimum
36 in

Details

Item
Coveralls
Color
Orange
Material
Tyvek® 500
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.3 oz
Inseam
31 7/8 in
Series
Tyvek 500 HV
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Collared
Level of Protection
Dry Particulate, Reduced Spray
Features
Very Low Inward Leakage Thanks to Optimized Design
Brand and Series
Dupont Tyvek(R) 500
Spray Tight
No
Number of Reflective Stripes
12
Includes Thumb Loops
No
Gas Tight
No
Collar Style
Mandarin
Attached Hood
No
Closure Features
Storm Flap
Reduced Spray
Yes
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Packaging
Bulk
Reflective Stripe Location
Back
Includes Boot Covers
No
Includes Outer Boot Flaps
No
Reflective Stripe Color
Gray
Material Weight
1.2 oz/sq yd
Anti-Static
Yes
Material Performance
Light Duty
Reflective Stripe Orientation
Horizontal/Vertical
Garment Style
Coverall
Liquid Tight
No
High-Visibility
Yes
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Flame Resistance and Retardance Ratings
16 CFR 1610
Pathogen and Chemical Ratings
Meets ASTM F739
EPA Protection Level
C
ANSI 107 Performance Class
Class 3

Description

Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Class 3, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Mandarin, Color Orange, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Very Low Inward Leakage Thanks to Optimized Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.