Coveralls, MD, 28 in Inseam, ProShield(R) 6 SFR, Zipper

  • Mfr # TM122SBUMD002500

  • Zoro # G4804536


product price:  $252.99
/pk 25, $10.12/ea
Free Shipping & Returns

Key Features

Size
M
Style
Coverall
Fits Waist Size
47 in
Color
Blue
Material
ProShield(R) 6 SFR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM122SBUMD002500
Zoro #
G4804536
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Fits Waist Size
47 in
Fits Chest Size
35 1/4 in to 38 3/4 in
Length
79"
Sleeve Length
33 3/4 in
Thickness
8 mil
Maximum Chest Size
38 3/4 in
Minimum Height
63 in
Maximum Height
67 in
Minimum Chest Size
44 3/4 in
Named Size
M
Chest Size - Maximum
38 3/4 in
Chest Size - Minimum
35 1/4 in
Height - Minimum
63 in
Height - Maximum
69 in

Details

Item
Coveralls
Style
Coverall
Color
Blue
Material
ProShield(R) 6 SFR
Fabric Weight
2.4 oz/sq yd
Inseam
28 in
Closure Type
Zipper
Hood Style
Elastic
Features
Disposable, Lightweight
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Cuff Style
Elastic
For Use With
Primary FR Clothing
Seam Style
Serged
Coverall Construction
Hooded with Elastic Cuffs and Open Ankles
Closure Features
Storm Flap
Includes Thumb Loops
No
Series
ProShield 6 SFR
Liquid Tight
No
Spray Tight
No
Coverall Style
Hooded
Packaging
Bulk
Includes Outer Boot Flaps
No
Garment Style
Coverall
Attached Hood
Yes
Sterile/Non-Sterile
Non-Sterile
Hazard Type
Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray, Secondary Flame Resistance
Includes Boot Covers
Yes
Anti-Static
No
Brand and Series
Dupont ProShield(R) 6 SFR
Protection Type
Liquid & Particulate
Material Performance
Light Duty
Material Weight
2.4 oz/sq yd
Ankle Style
Open
Reduced Spray
Yes
EPA Level
D
Gas Tight
No
High-Visibility
No
Liquid Dispersal Type
Splash
Sterilization Status
Non-Sterile
Specialized Hazard Type
Secondary Fire Resistance
Includes Slip Resistant Sole
No
Pathogen and Chemical Ratings
Meets ASTM F739
Clean Process Status
Not Clean Processed
Flame Resistance and Retardance Ratings
ASTM D6413
EPA Protection Level
D
Ankle Closure
Attached Socks
Wrist Closure
Elastic

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level D, Features Disposable, Lightweight, Flame Resistance and Retardance Ratings ASTM D6413, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.