This item is Discontinued.

Dupont Coveralls, XL, Wht, ProShield 60, PK25 NG122SWHXL002500

This item is Discontinued.

Dupont

Coveralls, XL, Wht, ProShield 60, PK25 (Discontinued)

Mfr # NG122SWHXL002500
Zoro # G0085617
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NG122SWHXL002500
Zoro #
G0085617
UPC #
-
Country of Origin
Multiple

Dimensions

Size
XL
Thickness
10 Mil
Fits Chest Size
40 3/4 in to 44 1/4 in
Maximum Height
74 in
Minimum Height
58 in
Chest Size - Maximum
44 1/4 in
Chest Size - Minimum
40-3/4 in

Details

Item
Disposable Coveralls
Color
White
Material
ProShield(R) 60
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.8 oz
Inseam
27 3/4 in
Series
ProShield 60/122
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Features
Attached Hood with Elastic Around Face Opening, Attached ProShield(R) 3 Boots have Special Coating to Provide Added Skid-Resistance, Elastic Opening for Tighter Fit at Wrist, Front Zipper Closure for Easy Donning and Doffing
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Spray Tight
No
Material Weight
1.8 oz/sq yd
Gas Tight
No
Liquid Tight
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Attached Hood
Yes
Anti-Static
No
Closure Features
Storm Flap
Material Performance
Heavy Duty
Brand and Series
Dupont ProShield(R) 60
Includes Thumb Loops
No
Hood Style
Elastic
Packaging
Bulk
Includes Outer Boot Flaps
No
Garment Style
Coverall
Includes Boot Covers
Yes
Reduced Spray
Yes
High-Visibility
No
Pathogen and Chemical Ratings
Meets ASTM F739
Includes Slip Resistant Sole
Yes
EPA Protection Level
C
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Wrist Closure
Elastic

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 44 1/4 in, Chest Size - Minimum 40 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.