Shop All Disposable Lab Coats
Dupont
Disp. Cleanroom Coat, M, Tyvek(R), Wht, PK30
Mfr # IC263SWHMD00300B
Zoro # G0048727
original price:
$257.80
11% off
new price: $228.99
/pk 30, $7.63/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class ISO 6 (Class 1,000) and above
- Material Tyvek(R) IsoClean(R)
- Closure Type Snaps
- Number of Pockets 0
Product Information
- Brand Dupont
- MFR # IC263SWHMD00300B
- Zoro # G0048727
- UPC # 888120018668
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Named Size | M |
Fits Chest Size | 32 in to 36 in |
Length | 38 1/2 in |
For Height | 63 in to 67 in |
Overall Length | 34 3/4 in |
Chest Size - Minimum | 33 1/4 in |
Height - Minimum | 63 in |
Chest Size - Maximum | 36 3/4 in |
Height - Maximum | 67 in |
Details
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 36 3/4 in, Chest Size - Minimum 33 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Mandarin Collar and Elastic Wrists, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 in, ISO Cleanroom Class ISO 6 (Class 1,000) and above
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Glove Lthr Cowsplit Xl (5130XL-NEW)
- CONDOR Lockout Hasp, Standard Hasp, 1 in Opening Size, Max Number of Padlocks - 6, Steel, Red (437R58)
- BULLHEAD SAFETY Maki Anti-Fog Lens Safety Glasses (BH1419AF)
- SAFEWAZE 7ft Adjustable Tripod Kit, 65ft Personnel Winch, Storage Bag (021-11026)
- DUPONT Tyvek Isoclean Cleanroom Lab Coat, XL, Wht, PK30 (IC263SWHXL00300B)
- DUPONT Lab Coat, XL, Proshield/Nexgen(R), Wht, PK30 (NG212SWHXL003000)
- DUPONT Disp. Lab Coat, L, Tyvek 400, White, PK30 (TY210SWHLG003000)
- DUPONT Disp. Lab Coat, 2XL, Tyvek 400, White, PK30 (TY210SWH2X003000)
- DUPONT Disp. Lab Coat, XL, Tyvek400, White, PK30 (TY210SWHXL003000)
- DUPONT Tyvek 400 Disp. Lab Coat, 2XL, White, PK8 (TY212SWH2X0008G1)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, M (31TV07)
- Dupont Workwear and Protective Clothing