ProClean Disposable Lab Coat, ProClean(R), Snaps Closure, White, M, 30 PK
Mfr # PC270SWHMD00300B
Zoro # G3864253
product price: $157.99
/pk 30, $5.27/ea
Free Shipping & Returns
Key Features
Color
White
Material
ProClean(R)
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC270SWHMD00300B
Zoro #
G3864253
UPC #
-
Country of Origin
China
Dimensions
Named Size
M
Length
40 in
Size
M
Fits Chest Size
32 in to 36 in
Thickness
10 mil
Overall Length
40 1/2 in
Maximum Chest Size
39 1/4 in
Minimum Height
63 in
Maximum Height
67 in
For Height
63 in to 67 in
Chest Size - Minimum
49 3/4 in
Chest Size - Maximum
53 1/4 in
Height - Minimum
76 in
Height - Maximum
82 in
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 53 1/4 in, Chest Size - Minimum 49 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 82 in, Height - Minimum 76 in, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Launderable No, Liquid Dispersal Type Splash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.