
Disposable Clothing, Tyvek, White, Size L
Mfr # P11-L
Zoro # G007469623
product price: $5.15
/eaSold in multiples of 50 for $257.50
Key Features
Color
White
Material
Tyvek
Named Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P11-L
Zoro #
G007469623
UPC #
-
Country of Origin
China
Dimensions
Size
L
Named Size
L
Details
Item
Disposable Clothing
Color
White
Material
Tyvek
Description
DuPont Tyvek TY350SWH Disposable Tyvek Pants are durable and excellent for jobs requiring tear and puncture resistant apparel that provides maximum protection from liquid spills and splashes A polyolefin fabric, Tyvek remains strong when wet or dry and is machine washable The pants feature an elastic waist and open ankles for greater fit and comfort
- •Elastic waist and open ankles for greater fit and comfort
- •Pants are tear and puncture-resistant
- •Polyolefin fabric remains strong wet or dry
- •Maximum protection from liquid spills and splashes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.