Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Clothing, Tyvek, White, Size XL

  • Mfr # P11-XL

  • Zoro # G707469671


product price: $5.15
/ea
Sold in multiples of 50 for $257.50

Key Features

Color
White
Material
Tyvek
Named Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11-XL
Zoro #
G707469671
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Named Size
XL

Details

Item
Disposable Clothing
Color
White
Material
Tyvek

Description

DuPont Tyvek TY350SWH Disposable Tyvek Pants are durable and excellent for jobs requiring tear and puncture resistant apparel that provides maximum protection from liquid spills and splashes A polyolefin fabric, Tyvek remains strong when wet or dry and is machine washable The pants feature an elastic waist and open ankles for greater fit and comfort


  • •Elastic waist and open ankles for greater fit and comfort
  • •Pants are tear and puncture-resistant
  • •Polyolefin fabric remains strong wet or dry
  • •Maximum protection from liquid spills and splashes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.