Disposable Coveralls, Coverall (all), 3X, Serged Seam, White

  • Mfr # TY120SWH3X002500

  • Zoro # G008418989


product price:  $310.99
/ea
Free Shipping & Returns

Key Features

Size
3X
Color
White
Seam Style
Serged
Hazard Protection Type
Full Body Protection
Coverall Style
Coverall (all)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TY120SWH3X002500
Zoro #
G008418989
UPC #
888120013274
Country of Origin
Viet Nam

Dimensions

Size
3X

Details

Item
Disposable Coveralls
Color
White
Seam Style
Serged
Hazard Protection Type
Full Body Protection
Coverall Style
Coverall (all)
Ankle Closure
Open

Description

Tyvek 400 garments are composed of flash spun high density polyethylene which creates a unique, nonwoven material available only from dupont. Tyvek 400 provides an ideal balance of protection, durability and comfort of any limited use fabric technology. Tyvek 400 fabric offers an inherent barrier against particles down to 1.0 micron in size. Protection is built into the fabric itself; there are no films or laminates to abrade or wear away. Tyvek 400 fabric's durability advantage over microporous film fabrics delivers consistently better barrier, even after wear and abrasion. Applications include: lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.