Disposable Coveralls, Coverall (all), LG, Serged Seam, White
- Mfr # TY125SWHLG002500
- Zoro # G208418994
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Tyvek 400
Seam Style
Serged
Ankle Closure
Elastic
Hazard Protection Type
Full Body Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY125SWHLG002500
- Zoro #
- G208418994
- UPC #
- 888120013816
- Country of Origin
- Viet Nam
Dimensions
- Size
- LG
Details
- Item
- Disposable Coveralls
- Color
- White
- Material
- Tyvek 400
- Seam Style
- Serged
- Ankle Closure
- Elastic
- Hazard Protection Type
- Full Body Protection
- Coverall Style
- Coverall (all)
Description
Tyvek 400 garments are composed of flash spun high density polyethylene which creates a unique, nonwoven material available only from dupont. Tyvek 400 provides an ideal balance of protection, durability and comfort of any limited use fabric technology. Tyvek 400 fabric offers an inherent barrier against particles down to 1.0 micron in size. Protection is built into the fabric itself; there are no films or laminates to abrade or wear away. Tyvek 400 fabric's durability advantage over microporous film fabrics delivers consistently better barrier, even after wear and abrasion. Applications include: lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.