Disposable Coveralls, Dual Coverall, 3X, Serged Seam, White Front, Blue Back
- Mfr # TD125SWB3X0025CM
- Zoro # G508418953
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Color
White Front, Blue Back
Seam Style
Serged
Ankle Closure
Elastic
Hazard Protection Type
Full Body Protection
Coverall Style
Dual Coverall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TD125SWB3X0025CM
- Zoro #
- G508418953
- UPC #
- 888120009444
- Country of Origin
- Viet Nam
Dimensions
- Size
- 3X
Details
- Item
- Disposable Coveralls
- Color
- White Front, Blue Back
- Seam Style
- Serged
- Ankle Closure
- Elastic
- Hazard Protection Type
- Full Body Protection
- Coverall Style
- Dual Coverall
Description
Dupont tyvek 400 d garments combine the protection, durability and comfort of dupont tyvek fabric on the front and the comfort, softness and breathability of dupont proshield 10 fabric on the back. The dupont tyvek 400 d garments are suitable for applications where comfort requirements are combined with limited protective requirements for frontal exposures. Garments are available in a variety of styles. Applications include fiberglass and composite manufacturing, wind turbines, boat construction and repair, remediation, and maintenance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.