Disposable Coveralls, Hooded, 3XL, Tyvek, Serged Seam, White
- Mfr # CVCH11-XXXL
- Zoro # G707461460
Key Features
Specifications
Product Information
- MFR #
- CVCH11-XXXL
- Zoro #
- G707461460
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 3XL
Details
- Item
- Disposable Coveralls
- Color
- White
- Material
- Tyvek
- Seam Style
- Serged
- Closure Type
- Zipper
- Coverall Style
- Hooded
Description
DuPont Tyvek 400 TY127SWH Disposable Coveralls are made of Tyvek a tough polyolefin material which provides the best balance of protection, durability and comfort These lightweight overalls feature a great range of movement while stretching and bending, improved mobility, a tailored fit and reinforcement in high stress areas Zipper front, attached hood and elasticized wrists and ankles create a hardtopenetrate seal for contaminants DuPont Tyvek Suits are perfect for use against such nonhazardous materials as dirt and grime, animal waste, paints, oil and grease, lubricants or hazardous materials including fertilizer, pesticides, asbestos, lead, chromium, mold, fiberglass and radioactive particles
- •White coveralls
- •DuPont Tyvek material
- •Disposable
- •Attached hood
- •Elastic border at wrists and ankles
- •Zippered front
- •Comfortable and more tailored fit
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.