Disposable Coverallss, Collared, 3XL, Tyvek(R) IsoClean(R), Elastic Wrist, Elastic Ankle, White

  • Mfr # IC182BWH3X002500

  • Zoro # G6792125


product price: $266.99
/pk 25, $10.68/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC182BWH3X002500
Zoro #
G6792125
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3XL
Thickness
5.9 mil
Fits Chest Size
54 3/4 in to 58 1/4 in
Minimum Height
74 in
Maximum Height
76 in
Chest Size - Minimum
54-3/4 in
Chest Size - Maximum
58 1/4 in

Details

Item
Disposable Coverallss
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Fabric Weight
1.2 oz
Inseam
35 in
Series
IsoClean 182
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Features
Bound Seams are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration
Spray Tight
No
ISO Class
ISO 6
Includes Outer Boot Flaps
No
Includes Thumb Loops
No
Collar Style
Plain
Anti-Static
No
Garment Style
Coverall
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Attached Hood
No
Packaging
Bulk
Reduced Spray
Yes
Material Weight
1.2 oz/sq yd
Material Performance
Light Duty
Gas Tight
No
Includes Boot Covers
No
Liquid Tight
No
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Brand and Series
Dupont Tyvek(R) IsoClean(R)
High-Visibility
No
Sterilization Status
Non-Sterile
EPA Protection Level
C
Pathogen and Chemical Ratings
Meets ASTM F739
Closure Features
Zipper
Wrist Closure
Elastic
Federal 209E Cleanroom Class
1000
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Liquid Dispersal Type
misting

Description

Collared Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 58 1/4 in, Chest Size - Minimum 54 3/4 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, EPA Protection Level C, Features Bound Seams are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.