Disposable Coverallss, Collared, 4XL, Tyvek(R) IsoClean(R), Elastic Wrist, Elastic Ankle, White

  • Mfr # IC182BWH4X002500

  • Zoro # G6440524


product price: $289.99
/pk 25, $11.60/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC182BWH4X002500
Zoro #
G6440524
UPC #
-
Country of Origin
Multiple

Dimensions

Size
4XL
Fits Chest Size
62 3/4 in to 66 1/4 in
Thickness
5.9 mil
Maximum Height
79 in
Minimum Height
76 in
Chest Size - Minimum
62-3/4 in
Chest Size - Maximum
66 1/4 in

Details

Item
Disposable Coverallss
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Fabric Weight
1.2 oz
Inseam
35 in
Series
IsoClean 182
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Bound Seams are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration
Gas Tight
No
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Includes Outer Boot Flaps
No
ISO Class
ISO 6
Material Performance
Light Duty
Includes Thumb Loops
No
Anti-Static
No
Packaging
Bulk
Garment Style
Coverall
Spray Tight
No
Attached Hood
No
Liquid Tight
No
Includes Boot Covers
No
Material Weight
1.2 oz/sq yd
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Reduced Spray
Yes
Collar Style
Plain
Brand and Series
Dupont Tyvek(R) IsoClean(R)
High-Visibility
No
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F739
Federal 209E Cleanroom Class
1000
Closure Features
Zipper
EPA Protection Level
C
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Liquid Dispersal Type
misting

Description

Collared Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 66 1/4 in, Chest Size - Minimum 62 3/4 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, EPA Protection Level C, Features Bound Seams are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products