Disposable Coverallss, Collared, ProShield(R) 60, Elastic Wrist, Elastic Ankle, Serged Seam, White
Mfr # NG125SWHSM002500
Zoro # G2006678
product price: $268.90
/pk 25, $10.76/ea
Free Shipping & Returns
Key Features
Color
White
Material
ProShield(R) 60
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NG125SWHSM002500
Zoro #
G2006678
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Waist Size
29 3/4 in to 33 1/4 in
Fits Chest Size
29 3/4 in to 33 1/4 in
Disposable Clothing Size
S
Maximum Chest Size
33 1/4 in
Maximum Height
67 in
Minimum Chest Size
44 3/4 in
Minimum Height
60 in
Chest Size - Maximum
33 1/4 in
Chest Size - Minimum
29 3/4 in
Height - Minimum
60 in
Named Size
S
Height - Maximum
69 in
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 33 1/4 in, Chest Size - Minimum 29 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Laydown Collar, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.