Shop DUPONT

Disposable Lab Frock, Tyvek(R) IsoClean(R), Serged, 55 in, White, 30 PK

  • Mfr # IC264SWH3X0030CS
  • Zoro # G7061537

product price: 
$
510.99
/pk of 30, $17.03/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC264SWH3X0030CS
Zoro #
G7061537
UPC #
-
Country of Origin
China

Dimensions

Named Size
3XL
Length
44 1/4 in
Fits Chest Size
43 in to 46 in
Size
3XL
Maximum Chest Size
53 1/2 in
For Height
74 in to 76 in
Thickness
5.9 mil
Maximum Height
76 in
Overall Length
44 1/4 in
Minimum Height
74 in
Height - Minimum
74 in
Chest Size - Maximum
53 3/4 in
Chest Size - Minimum
50 1/4 in
Height - Maximum
76 in
Wire Rope Length
44 1/4 in

Details

Item
Disposable Lab Frock
Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Tyvek IsoClean
Collar Style
Plain
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Fabric Weight
1.2 oz
Cuff Style
Elastic
Garment Style
Lab Frock
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Anti-Static
No
Sterility Assurance Level
10^-6
Pattern
Solid
ISO Cleanroom Class
ISO 5 (Class 100) and above
Material Performance
Light Duty
Attached Hood
No
Federal 209E Clean Room Class
100
Launderable
No
Protection Type
Cleanroom
Sterile/Non-Sterile
Non-Sterile
Gender
Unisex
Packaging
Individually Packaged
ISO Class
ISO 5
Material Weight
1.33 oz/sq yd
Cleanroom Class
ISO 5 (Class 100) and above
Wrist Closure
Elastic
Clean Process Status
Clean Processed
Product Type
Frock
Liquid Dispersal Type
Splash
Sterilization Status
Sterile
Federal 209E Cleanroom Class
100
Front Closure
Zipper
Shell Material
Tyvek(R) IsoClean(R)
Wire Color
White

Description

Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 53 3/4 in, Chest Size - Minimum 50 1/4 in, Clean Process Status Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 100, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 74 in, ISO Cleanroom Class ISO 5 (Class 100) and above, Launderable No, Liquid Dispersal Type Splash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.