Shop FRYE SUPPLY

AthleticShoe, DarkBrown, Men's, 6, W, PR

  • Mfr # FR40301-W-06.0
  • Zoro # G925040546

product price: 
$
182.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Oil-Resisting Sole
Yes
Color
Dark Brown
Includes Metatarsal Guard
No
Maximum Heat Rating
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FR40301-W-06.0
Zoro #
G925040546
UPC #
690774659285
Country of Origin
China
Gender
Men's
Oil-Resisting Sole
Yes
Color
Dark Brown
Includes Metatarsal Guard
No
Maximum Heat Rating
250 Degrees F
Item
Athletic Shoe
Insole Technology
Comfort-Crafted Insole
Outsole Material
Rubber
Toe Cap Material
Composite
Upper Material
Leather
Liner Material
Mesh, Nylon
Insulated
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
All-Leather Upper
No
Closure
Lace Up
Toe Type
Safety-Toe
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Footwear Style
Athletic Shoe
Style Number
FR40301
Liner Technology
Moisture Wicking
Construction
Cemented
Wire Color
Dark Brown

Dimensions

Size
6
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Dark Brown, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 6, Static Dissipative No, Style Number FR40301, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.