Shop DUPONT
See all product information
Create Account
Disposable Lab Frock, Tyvek(R) IsoClean(R), Serged, 45 3/4 in, White, 30 PK
- Mfr # IC264SWHLG0030CS
- Zoro # G6740334
product price:Â
$
435.99
/pk of 30, $14.53/ea
Free Shipping & Returns
Key Features
Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IC264SWHLG0030CS
- Zoro #
- G6740334
- UPC #
- -
- Country of Origin
- China
Dimensions
- Named Size
- L
- Length
- 37 1/2 in
- Size
- L
- Fits Chest Size
- 36 in to 38 in
- For Height
- 65 in to 69 in
- Maximum Chest Size
- 40 1/4 in
- Minimum Height
- 65 in
- Thickness
- 5.9 mil
- Maximum Height
- 69 in
- Overall Length
- 37 1/2 in
- Chest Size - Minimum
- 36 3/4 in
- Chest Size - Maximum
- 40 1/4 in
- Height - Maximum
- 69 in
- Height - Minimum
- 65 in
- Wire Rope Length
- 37 1/2 in
Description
Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 40 1/4 in, Chest Size - Minimum 36 3/4 in, Clean Process Status Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 100, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 65 in, ISO Cleanroom Class ISO 5 (Class 100) and above, Launderable No, Liquid Dispersal Type Splash
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.