Shop REEBOK

AthleticShoe, Blk/Gry, Men's, 8.5, EEEE, PR

  • Mfr # RB5040-4E-08.5
  • Zoro # G825040240

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No
Gender
Men's
Construction
Cemented
Style Number
RB5040
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-4E-08.5
Zoro #
G825040240
UPC #
690774791046
Country of Origin
Cambodia
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No
Gender
Men's
Construction
Cemented
Item
Athletic Shoe
Style Number
RB5040
Footwear Style
Athletic Shoe
Liner Technology
Moisture Wicking
Includes Metatarsal Guard
No
All-Leather Upper
No
Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
Liner Material
Mesh, Nylon
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Metatarsal Guard
No
Toe Cap Material
Composite
Closure
Lace Up
Chain Saw Cut-Resistant
No
Color
Black/Gray
Oil-Resisting Sole
Yes
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Toe Type
Safety-Toe
Ninety-Degree Heel
No
Upper Material
Mesh, Microfiber
Wire Color
Black/Gray

Dimensions

Size
8 1/2
Width
EEEE

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width EEEE, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.