Shop DUPONT

Disposable Lab Frock, Tyvek(R) IsoClean(R), Snaps Closure, Elastic Cuff, White, M, 30 PK

  • Mfr # IC262SWHMD00300S
  • Zoro # G2849878

product price: 
$
392.99
/pk of 30, $13.10/ea
Free Shipping & Returns

Key Features

Material
Tyvek(R) IsoClean(R)
Color
White
Closure Type
Snaps
Number of Pockets
0
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC262SWHMD00300S
Zoro #
G2849878
UPC #
-
Country of Origin
China

Dimensions

Size
M
Maximum Chest Size
37 1/4 in
Fits Chest Size
Raglan Sleeve Design for Greater Range of Motion and Comfort
Thickness
5.9 mil
Maximum Height
67 in
Overall Length
35 1/2 in
Minimum Height
63 in
For Height
63 in to 67 in
Named Size
M
Chest Size - Minimum
33 3/4 in
Chest Size - Maximum
37 1/4 in
Height - Maximum
67 in
Height - Minimum
63 in
Wire Rope Length
35 1/2 in
Length
35 1/2 in

Details

Item
Disposable Lab Frock
Material
Tyvek(R) IsoClean(R)
Color
White
Closure Type
Snaps
Number of Pockets
0
Cuff Style
Elastic
Seam Style
Serged
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Gender
Unisex
Anti-Static
No
Cleanroom Class
ISO 5 (Class 100) and above
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Sterile/Non-Sterile
Non-Sterile
Hazard Protection Type
Upper Body Protection
Attached Hood
No
Wrist Closure
Elastic
Sterility Assurance Level
10^-6
Pattern
Solid
ISO Class
ISO 5
ISO Cleanroom Class
ISO 5 (Class 100) and above
Packaging
Individually Packaged
Federal 209E Clean Room Class
100
Collar Style
Mandarin
Material Weight
1.2 oz/sq yd
Garment Style
Lab Frock
Material Performance
Light Duty
Launderable
No
Protection Type
Cleanroom
Features
Raglan Sleeve Design for Greater Range of Motion and Comfort
Series
Tyvek IsoClean
Product Type
Frock
Sterilization Status
Sterile
Clean Process Status
Not Clean Processed
Liquid Dispersal Type
Splash
Federal 209E Cleanroom Class
100
Front Closure
Snaps
Shell Material
Tyvek(R) IsoClean(R)
Wire Color
White

Description

Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 37 1/4 in, Chest Size - Minimum 33 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Raglan Sleeve Design for Greater Range of Motion and Comfort, Federal 209E Cleanroom Class 100, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.