Disposable Lab Frock, Tyvek(R) IsoClean(R), Snaps Closure, Elastic Cuff, White, 3XL, 30 PK
- Mfr # IC262SWH3X00300S
- Zoro # G2849920
product price:Â
$
392.99
/pk of 30, $13.10/ea
Free Shipping & Returns
Key Features
Material
Tyvek(R) IsoClean(R)
Color
White
Closure Type
Snaps
Number of Pockets
0
Cuff Style
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IC262SWH3X00300S
- Zoro #
- G2849920
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 3XL
- Maximum Chest Size
- 51 1/4 in
- Fits Chest Size
- Raglan Sleeve Design for Greater Range of Motion and Comfort
- Overall Length
- 55 in
- Maximum Height
- 76 in
- Thickness
- 5.9 mil
- Minimum Height
- 74 in
- For Height
- 74 in to 76 in
- Height - Minimum
- 6 3/16 ft
- Chest Size - Minimum
- 47 3/4 in
- Height - Maximum
- 6 13/32 ft
- Named Size
- 3XL
- Chest Size - Maximum
- 51 1/4 in
- Wire Rope Length
- 44 1/2 in
- Length
- 44 1/2 in
Description
Disposable Lab Frock, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 51 1/4 in, Chest Size - Minimum 47 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Raglan Sleeve Design for Greater Range of Motion and Comfort, Federal 209E Cleanroom Class 100, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 6 13/32 ft, Height - Minimum 6 3/16 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.