Zoro Homepage

Disposable Lab Frock, Tyvek(R) IsoClean(R), Serged, 43 3/4 in, White, 30 PK

  • Mfr # IC264SWHMD00300C

  • Zoro # G1945017


product price: $415.99
/pk 30, $13.87/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC264SWHMD00300C
Zoro #
G1945017
UPC #
-
Country of Origin
China

Dimensions

Named Size
M
Length
43 3/4 in
Fits Chest Size
32 in to 36 in
Size
M
Thickness
5.9 mil
Maximum Height
67 in
Minimum Height
63 in
Overall Length
35 1/2 in
Maximum Chest Size
38 1/4 in
For Height
63 in to 67 in
Height - Minimum
63 in
Chest Size - Minimum
34 3/4 in
Height - Maximum
67 in
Chest Size - Maximum
38 1/4 in

Details

Item
Disposable Lab Frock
Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Tyvek IsoClean
Collar Style
Plain
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Fabric Weight
1.2 oz
Gender
Unisex
Wrist Closure
Elastic
Pattern
Solid
Material Weight
1.2 oz
Federal 209E Clean Room Class
1,000
ISO Class
ISO 6
Cleanroom Class
ISO 6 (Class 1,000) and above
Attached Hood
No
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Garment Style
Lab Frock
Anti-Static
No
Material Performance
Light Duty
Packaging
Individually Packaged
Protection Type
Cleanroom
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Sterile/Non-Sterile
Non-Sterile
Launderable
No
Features
Raglan Sleeve Design for Greater Range of Motion and Comfort
Product Type
Frock
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash
Federal 209E Cleanroom Class
1,000
Clean Process Status
Clean Processed

Description

Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 38 1/4 in, Chest Size - Minimum 34 3/4 in, Clean Process Status Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Features Raglan Sleeve Design for Greater Range of Motion and Comfort, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.