Disposable Jacket, 4XL, Tychem(R) 5000, Hook-and-Loop, Taped Seam, 6 PK

  • Mfr # C3670TTN4X0006JF

  • Zoro # G1945909


product price:  $412.99
/pk 6, $68.83/ea
Free Shipping & Returns

Key Features

Material
Tychem(R) 5000
Color
Tan
Closure Type
Hook-and-Loop
Number of Pockets
0
Cuff Style
Elastic With CPE Sleeve Cuff and Glove Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C3670TTN4X0006JF
Zoro #
G1945909
UPC #
-
Country of Origin
Mexico

Dimensions

Size
4XL
Maximum Chest Size
58-1/4 in
Fits Chest Size
55 3/4 in to 58 1/4 in
Thickness
18 mil
Overall Length
42 in
Named Size
4XL
Chest Size - Maximum
58 1/4 in
Height - Maximum
82 in
Chest Size - Minimum
54 3/4 in
Height - Minimum
76 in

Details

Item
Disposable Jacket
Material
Tychem(R) 5000
Color
Tan
Closure Type
Hook-and-Loop
Number of Pockets
0
Cuff Style
Elastic With CPE Sleeve Cuff and Glove Insert
Seam Style
Taped
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Features
Comes with a Jam Fit Cuff and Glove Insert for User Supplied Gloves
Wrist Closure
Elastic
Material Coating
Polypropylene
Attached Hood
No
Hazard Protection Type
Upper Body Protection
Garment Style
Jacket
Material Weight
4.4 oz/sq yd
Product Type
Jacket
Collar Style
Mandarin

Description

Disposable Jacket, Attached Hood No, Chest Size - Maximum 58 1/4 in, Chest Size - Minimum 54 3/4 in, Closure Type Hook-and-Loop, Collar Style Mandarin, Color Tan, Features Comes with a Jam Fit Cuff and Glove Insert for User Supplied Gloves, Height - Maximum 82 in, Height - Minimum 76 in, Material Tychem(R) 5000, Material Coating Polypropylene, Material Weight 4.4 oz/sq yd, Named Size 4XL, Number of Pockets 0, Overall Length 42 in, Product Type Jacket, Seam Style Taped, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.