Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Jacket, L, Tychem(R) 5000, Hook-and-Loop, Taped Seam, 6 PK

  • Mfr # C3670TTNLG0006JF

  • Zoro # G1945933


product price: $349.99
/pk 6, $58.33/ea
Free Shipping & Returns

Key Features

Material
Tychem(R) 5000
Color
Tan
Closure Type
Hook-and-Loop
Number of Pockets
0
Cuff Style
Elastic With CPE Sleeve Cuff and Glove Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3670TTNLG0006JF
Zoro #
G1945933
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L
Fits Chest Size
38 3/4 in to 41 1/4 in
Thickness
18 mil
Overall Length
35 3/4 in
Height - Maximum
69 in
Height - Minimum
65 in
Chest Size - Maximum
41 1/4 in
Chest Size - Minimum
37 3/4 in
Named Size
L
Maximum Chest Size
41 1/4 in

Details

Item
Disposable Jacket
Material
Tychem(R) 5000
Color
Tan
Closure Type
Hook-and-Loop
Number of Pockets
0
Cuff Style
Elastic With CPE Sleeve Cuff and Glove Insert
Seam Style
Taped
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Features
Comes with a Jam Fit Cuff and Glove Insert for User Supplied Gloves
Wrist Closure
Elastic
Material Coating
Polypropylene
Attached Hood
No
Garment Style
Jacket
Hazard Protection Type
Upper Body Protection
Material Weight
4.4 oz/sq yd
Collar Style
Mandarin
Product Type
Jacket

Description

Disposable Jacket, Attached Hood No, Chest Size - Maximum 41 1/4 in, Chest Size - Minimum 37 3/4 in, Closure Type Hook-and-Loop, Collar Style Mandarin, Color Tan, Features Comes with a Jam Fit Cuff and Glove Insert for User Supplied Gloves, Height - Maximum 69 in, Height - Minimum 65 in, Material Tychem(R) 5000, Material Coating Polypropylene, Material Weight 4.4 oz/sq yd, Named Size L, Number of Pockets 0, Overall Length 35 3/4 in, Product Type Jacket, Seam Style Taped, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.