Disposable Jacket, Tychem(R) 5000, Hook-and-Loop Closure, Tan, 3XL, 6 PK

  • Mfr # C3670TTN3X0006JF

  • Zoro # G3712585


product price: $390.99
/pk 6, $65.17/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Tychem(R) 5000
Closure Type
Hook-and-Loop
Number of Pockets
0
Seam Style
Taped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3670TTN3X0006JF
Zoro #
G3712585
UPC #
-
Country of Origin
Mexico

Dimensions

Named Size
3XL
Length
Hip Length
Fits Chest Size
51 1/4 in to 53 3/4 in
Size
3XL
Thickness
18 mil
Overall Length
40 1/2 in
Height - Maximum
76 in
Chest Size - Maximum
53 3/4 in
Height - Minimum
74 in
Chest Size - Minimum
50 1/4 in

Details

Item
Disposable Jacket
Color
Tan
Material
Tychem(R) 5000
Closure Type
Hook-and-Loop
Number of Pockets
0
Seam Style
Taped
Hazard Protection Type
Upper Body Protection
Collar Style
Mandarin
Fabric Weight
4.4 oz/sq yd
Cuff Style
Elastic With CPE Sleeve Cuff and Glove Insert
Material Coating
Polypropylene
Wrist Closure
Elastic
Attached Hood
No
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Product Type
Jacket
Material Weight
4.4 oz/sq yd
Features
Comes with a Jam Fit Cuff and Glove Insert for User Supplied Gloves
Garment Style
Jacket

Description

Disposable Jacket, Attached Hood No, Chest Size - Maximum 53 3/4 in, Chest Size - Minimum 50 1/4 in, Closure Type Hook-and-Loop, Collar Style Mandarin, Color Tan, Features Comes with a Jam Fit Cuff and Glove Insert for User Supplied Gloves, Height - Maximum 76 in, Height - Minimum 74 in, Material Tychem(R) 5000, Material Coating Polypropylene, Material Weight 4.4 oz/sq yd, Named Size 3XL, Number of Pockets 0, Overall Length 40 1/2 in, Product Type Jacket, Seam Style Taped, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.