Zoro Homepage

Disposable Lab Coat, Tyvek(R) 400, Snaps Closure, White, L, 30 PK

  • Mfr # TY212SWHLG0030VP

  • Zoro # G1945172


product price: $210.99
/pk 30, $7.03/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY212SWHLG0030VP
Zoro #
G1945172
UPC #
-
Country of Origin
Viet Nam

Dimensions

Named Size
L
Length
36 1/2 in
Fits Chest Size
38 1/4 in to 41 3/4 in
Size
L
Thickness
5.9 mil
Overall Length
33 in
Height - Minimum
65 in
Height - Maximum
69 in
Chest Size - Maximum
41 3/4 in
Chest Size - Minimum
38 1/4 in

Details

Item
Disposable Lab Coat
Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
Hazard Protection Type
Upper Body Protection
Collar Style
Plain
Fabric Weight
1.2 oz
Cuff Style
Open
Wrist Closure
Open
Attached Hood
No
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Material Weight
1.2 oz
Product Type
Lab Coat
Garment Style
Lab Coat

Description

Disposable Lab Coat, Attached Hood No, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Closure Type Snaps, Collar Style Plain, Color White, Height - Maximum 69 in, Height - Minimum 65 in, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size L, Number of Pockets 2, Overall Length 33 in, Product Type Lab Coat, Seam Style Serged, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.