Disposable Lab Coat, ProShield(R), Zipper Closure, White, 4XL, 30 PK
Mfr # PB271SWH4X003000
Zoro # G7738952
product price: $95.49
/pk 30, $3.18/ea
Free Shipping & Returns
Key Features
Color
White
Material
ProShield(R)
Named Size
4XL
Closure Type
Zipper
Seam Style
Serged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB271SWH4X003000
Zoro #
G7738952
UPC #
-
Country of Origin
Viet Nam
Dimensions
Named Size
4XL
Thickness
12 mil
Size
4XL
Overall Length
41 1/2 in
Chest Size - Maximum
54 1/4 in
Chest Size - Minimum
50 3/4 in
Height - Minimum
76 in
Height - Maximum
82 in
Details
Item
Disposable Lab Coat
Color
White
Material
ProShield(R)
Closure Type
Zipper
Seam Style
Serged
Hazard Protection Type
Upper Body Protection
Collar Style
Mandarin
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Attached Hood
No
Pattern
Solid
Features
Extends Below Hip
Product Type
Frock
Material Weight
1.3 oz/sq yd
Wrist Closure
Elastic
Garment Style
Frock
Description
Disposable Lab Coat, Attached Hood No, Chest Size - Maximum 54 1/4 in, Chest Size - Minimum 50 3/4 in, Closure Type Zipper, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Extends Below Hip, Height - Maximum 82 in, Height - Minimum 76 in, Material ProShield(R), Material Weight 1.3 oz/sq yd, Named Size 4XL, Overall Length 41 1/2 in, Pattern Solid, Product Type Frock, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.