Zoro Homepage

Disposable Lab Coat, Tyvek, Snaps Closure, White, XL

  • Mfr # CC111-XL

  • Zoro # G107469622


product price: $8.15
/ea
Sold in multiples of 30 for $244.50

Key Features

Color
White
Material
Tyvek
Named Size
XL
Closure Type
Snaps
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC111-XL
Zoro #
G107469622
UPC #
-
Country of Origin
Viet Nam

Dimensions

Named Size
XL
Size
XL

Details

Item
Disposable Lab Coat
Color
White
Material
Tyvek
Closure Type
Snaps
Seam Style
Serged
Coverall Style
Lab Coats

Description

DuPont Tyvek TY211SWH disposable lab coats are made of Tyvek a tough polyolefin material which provides the best balance of protection, durability and comfort These coveralls feature a great range of movement while stretching and bending, improved mobility, a tailored fit and reinforcement in high stress areas Elastic at wrist openings and collar create a comfortable seal against contaminants For use against such nonhazardous materials as dirt and grime, animal waste, paints, oil and grease, lubricants or hazardous materials including fertilzer, pesticides, asbestos, lead, chromium, mold, fiberglass and radioactive particles 30ea per case


  • •White lab coat
  • •Tyvek material
  • •Disposable
  • •Elastic wrists
  • •Collar
  • •Snap front
  • •Greater range of movement while stretching and bending
  • •30/ea per case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.