Disposable Lab Coat, Tyvek(R) IsoClean(R), 0 Pockets, Snaps, 30 PK

  • Mfr # IC270BWH3X00300C

  • Zoro # G3364015


product price:  $389.99
/pk 30, $13.00/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Size
3XL
Number of Pockets
0
Packaging
Individually Packaged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IC270BWH3X00300C
Zoro #
G3364015
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Thickness
5.9 mil
Length
45 in
Maximum Chest Size
50 1/4 in
Overall Length
39 3/4 in
Minimum Height
74 in
For Height
74 in to 76 in
Maximum Height
76 in
Chest Size - Maximum
50 1/4 in
Named Size
3XL
Chest Size - Minimum
46 3/4 in
Height - Minimum
74 in
Height - Maximum
76 in

Details

Item
Disposable Lab Coat
Color
White
Material
Tyvek(R) IsoClean(R)
Number of Pockets
0
Packaging
Individually Packaged
Closure Type
Snaps
Cuff Style
Elastic
Anti-Static
No
Series
Tyvek IsoClean
Seam Style
Bound
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
ISO Class
ISO 6
Federal 209E Clean Room Class
1,000
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Material Performance
Light Duty
Material Weight
1.22 oz/sq yd
Fabric Weight
1.2 oz
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Attached Hood
No
Collar Style
Plain
Protection Type
Cleanroom
Launderable
No
Garment Style
Lab Frock
Wrist Closure
Elastic
No. of Pockets
No Pockets
Pattern
Solid
Sterilization Status
Non-Sterile
Product Type
Frock
Features
Adjustable Snap at Neck
Federal 209E Cleanroom Class
1,000
Gender
Unisex
Liquid Dispersal Type
Splash
Clean Process Status
Clean Processed

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 50 1/4 in, Chest Size - Minimum 46 3/4 in, Clean Process Status Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Features Adjustable Snap at Neck, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 74 in, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Launderable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.