Disposable Lab Frock, Tyvek(R) IsoClean(R), Bound, Knee Length, White, 30 PK

  • Mfr # IC270BWH2X003000

  • Zoro # G5375045


product price:  $244.99
/pk 30, $8.17/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Snaps
Number of Pockets
0
Seam Style
Bound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IC270BWH2X003000
Zoro #
G5375045
UPC #
-
Country of Origin
Multiple

Dimensions

Named Size
2XL
Length
Knee Length
Fits Chest Size
40 in to 43 in
Size
2XL
Overall Length
38 3/4 in
For Height
72 in to 76 in
Minimum Height
72 in
Thickness
5.9 mil
Maximum Height
76 in
Maximum Chest Size
48 1/4 in
Height - Maximum
76 in
Chest Size - Maximum
48 1/4 in
Chest Size - Minimum
44 3/4 in
Height - Minimum
6 ft

Details

Item
Disposable Lab Frock
Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Snaps
Number of Pockets
0
Seam Style
Bound
Hazard Protection Type
Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Tyvek IsoClean
Collar Style
Plain
Cuff Style
Elastic
Fabric Weight
1.2 oz/sq yd
Federal 209E Clean Room Class
Not Rated
Material Performance
Light Duty
Wrist Closure
Elastic
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Material Weight
1.22 oz/sq yd
Sterile/Non-Sterile
Non-Sterile
Attached Hood
No
Packaging
Bulk
Gender
Unisex
ISO Class
Not Rated
Launderable
No
Garment Style
Lab Frock
Anti-Static
No
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Pattern
Solid
Cleanroom Class
Not Rated
Protection Type
Cleanroom
Features
Adjustable Snap at Neck
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Federal 209E Cleanroom Class
Not Rated
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Product Type
Frock
Liquid Dispersal Type
Splash

Description

Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 48 1/4 in, Chest Size - Minimum 44 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Features Adjustable Snap at Neck, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 6 ft, ISO Cleanroom Class ISO 6 (Class 1,000) and above

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.