Disposable Lab Frock, Tyvek(R) IsoClean(R), Bound, Knee Length, White, 30 PK

  • Mfr # IC270BWHMD003000

  • Zoro # G5375036


product price:  $244.99
/pk 30, $8.17/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Snaps
Number of Pockets
0
Seam Style
Bound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IC270BWHMD003000
Zoro #
G5375036
UPC #
-
Country of Origin
Multiple

Dimensions

Named Size
M
Length
Knee Length
Size
M
Fits Chest Size
32 in to 36 in
Overall Length
35 1/2 in
Maximum Chest Size
40 1/4 in
For Height
63 in to 67 in
Thickness
5.9 mil
Maximum Height
67 in
Minimum Height
63 in
Height - Minimum
63 in
Chest Size - Maximum
40 1/4 in
Height - Maximum
67 in
Chest Size - Minimum
36 3/4 in

Details

Item
Disposable Lab Frock
Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Snaps
Number of Pockets
0
Seam Style
Bound
Hazard Protection Type
Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Tyvek IsoClean
Collar Style
Plain
Fabric Weight
1.2 oz/sq yd
Cuff Style
Elastic
Sterile/Non-Sterile
Non-Sterile
Protection Type
Cleanroom
Packaging
Bulk
ISO Class
Not Rated
Cleanroom Class
Not Rated
Launderable
No
Pattern
Solid
Attached Hood
No
Brand and Series
Dupont Tyvek(R) IsoClean(R)
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Wrist Closure
Elastic
Gender
Unisex
Anti-Static
No
Garment Style
Lab Frock
Material Performance
Light Duty
Material Weight
1.22 oz/sq yd
Federal 209E Clean Room Class
Not Rated
Features
Adjustable Snap at Neck
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Product Type
Frock
Clean Process Status
Not Clean Processed
Liquid Dispersal Type
Splash
Federal 209E Cleanroom Class
Not Rated
Sterilization Status
Non-Sterile

Description

Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 40 1/4 in, Chest Size - Minimum 36 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Features Adjustable Snap at Neck, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 in, ISO Cleanroom Class ISO 6 (Class 1,000) and above

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.