Disposable Lab Frock, Tyvek(R) IsoClean(R), Serged, 47 3/4 in, White, 30 PK

  • Mfr # IC264SWHXL0030CS

  • Zoro # G7261816


product price:  $435.99
/pk 30, $14.53/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC264SWHXL0030CS
Zoro #
G7261816
UPC #
-
Country of Origin
China

Dimensions

Named Size
XL
Length
47 3/4 in
Size
XL
Fits Chest Size
38 in to 40 in
For Height
68 in to 74 in
Overall Length
39 1/4 in
Thickness
5.9 mil
Maximum Height
74 in
Minimum Height
68 in
Maximum Chest Size
42 1/4 in
Chest Size - Minimum
38 3/4 in
Height - Minimum
68 in
Chest Size - Maximum
42 1/4 in
Height - Maximum
74 in

Details

Item
Disposable Lab Frock
Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Tyvek IsoClean
Collar Style
Plain
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Fabric Weight
1.2 oz
Garment Style
Lab Frock
Cleanroom Class
ISO 5 (Class 100) and above
Launderable
No
Attached Hood
No
Sterility Assurance Level
10^-6
Material Performance
Light Duty
Protection Type
Cleanroom
Sterile/Non-Sterile
Non-Sterile
Gender
Unisex
ISO Cleanroom Class
ISO 5 (Class 100) and above
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Packaging
Individually Packaged
Wrist Closure
Elastic
Pattern
Solid
ISO Class
ISO 5
Material Weight
1.33 oz/sq yd
Federal 209E Clean Room Class
100
Anti-Static
No
Federal 209E Cleanroom Class
100
Sterilization Status
Sterile
Clean Process Status
Clean Processed
Product Type
Frock
Liquid Dispersal Type
Splash

Description

Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 42 1/4 in, Chest Size - Minimum 38 3/4 in, Clean Process Status Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 100, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 68 in, ISO Cleanroom Class ISO 5 (Class 100) and above, Launderable No, Liquid Dispersal Type Splash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.