Disposable Lab Frock, Tyvek(R) IsoClean(R), Serged, 57 in, White, 30 PK

  • Mfr # IC264SWH4X00300C

  • Zoro # G1944938


product price:  $455.99
/pk 30, $15.20/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IC264SWH4X00300C
Zoro #
G1944938
UPC #
-
Country of Origin
China

Dimensions

Named Size
4XL
Length
57 in
Size
4XL
Fits Chest Size
46 in to 52 in
Minimum Height
76 in
Maximum Height
79 in
Maximum Chest Size
54 1/4 in
Overall Length
46 in
Thickness
5.9 mil
For Height
76 in to 79 in
Height - Maximum
82 in
Height - Minimum
76 in
Chest Size - Minimum
50 3/4 in
Chest Size - Maximum
54 1/4 in

Details

Item
Disposable Lab Frock
Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Tyvek IsoClean
Collar Style
Plain
Cuff Style
Elastic
Fabric Weight
1.2 oz
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Pattern
Solid
Cleanroom Class
ISO 6 (Class 1,000) and above
Federal 209E Clean Room Class
1,000
Attached Hood
No
ISO Class
ISO 6
Garment Style
Lab Frock
Material Performance
Light Duty
Sterile/Non-Sterile
Non-Sterile
Gender
Unisex
Packaging
Individually Packaged
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Launderable
No
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Wrist Closure
Elastic
Material Weight
1.33 oz/sq yd
Anti-Static
No
Protection Type
Cleanroom
Features
Raglan Sleeve Design for Greater Range of Motion and Comfort
Federal 209E Cleanroom Class
1,000
Clean Process Status
Clean Processed
Liquid Dispersal Type
Splash
Product Type
Frock
Sterilization Status
Non-Sterile

Description

Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 54 1/4 in, Chest Size - Minimum 50 3/4 in, Clean Process Status Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Features Raglan Sleeve Design for Greater Range of Motion and Comfort, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 82 in, Height - Minimum 76 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.