Disposable Lab Frock, Tyvek(R) IsoClean(R), Snaps Closure, Elastic Cuff, White, 2XL, 30 PK

  • Mfr # IC262SWH2X00300S

  • Zoro # G2849948


product price:  $355.99
/pk 30, $11.87/ea
Free Shipping & Returns

Key Features

Size
2XL
Material
Tyvek(R) IsoClean(R)
Color
White
Closure Type
Snaps
Number of Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC262SWH2X00300S
Zoro #
G2849948
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Maximum Chest Size
51 1/4 in
Fits Chest Size
40 in to 43 in
Thickness
5.9 mil
For Height
72 in to 76 in
Overall Length
42 3/4 in
Minimum Height
72 in
Maximum Height
76 in
Height - Minimum
6 ft
Chest Size - Maximum
51 1/4 in
Chest Size - Minimum
47 3/4 in
Named Size
2XL
Height - Maximum
76 in

Details

Item
Disposable Lab Frock
Material
Tyvek(R) IsoClean(R)
Color
White
Closure Type
Snaps
Number of Pockets
0
Cuff Style
Elastic
Seam Style
Serged
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Gender
Unisex
Anti-Static
No
Collar Style
Mandarin
Launderable
No
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Material Performance
Light Duty
ISO Class
ISO 5
Attached Hood
No
Pattern
Solid
Hazard Protection Type
Upper Body Protection
Cleanroom Class
ISO 5 (Class 100) and above
Sterile/Non-Sterile
Non-Sterile
Federal 209E Clean Room Class
100
Sterility Assurance Level
10^-6
Protection Type
Cleanroom
Packaging
Individually Packaged
Material Weight
1.2 oz/sq yd
Garment Style
Lab Frock
Wrist Closure
Elastic
ISO Cleanroom Class
ISO 5 (Class 100) and above
Series
Tyvek IsoClean
Features
Raglan Sleeve Design for Greater Range of Motion and Comfort
Federal 209E Cleanroom Class
100
Sterilization Status
Sterile
Clean Process Status
Not Clean Processed
Liquid Dispersal Type
Splash
Product Type
Frock

Description

Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 51 1/4 in, Chest Size - Minimum 47 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Raglan Sleeve Design for Greater Range of Motion and Comfort, Federal 209E Cleanroom Class 100, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 6 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.