Disposable Lab Frock, Tyvek(R) IsoClean(R), Snaps Closure, Elastic Cuff, White, 3XL, 30 PK

  • Mfr # IC262SWH3X00300B

  • Zoro # G2849939


product price:  $226.99
/pk 30, $7.57/ea
Free Shipping & Returns

Key Features

Material
Tyvek(R) IsoClean(R)
Color
White
Closure Type
Snaps
Number of Pockets
0
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC262SWH3X00300B
Zoro #
G2849939
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3XL
Maximum Chest Size
51 1/4 in
Fits Chest Size
43 in to 46 in
Thickness
5.9 mil
For Height
74 in to 76 in
Maximum Height
76 in
Minimum Height
74 in
Overall Length
44 1/2 in
Chest Size - Minimum
47 3/4 in
Height - Minimum
74 in
Chest Size - Maximum
51 1/4 in
Height - Maximum
76 in
Named Size
3XL

Details

Item
Disposable Lab Frock
Material
Tyvek(R) IsoClean(R)
Color
White
Closure Type
Snaps
Number of Pockets
0
Cuff Style
Elastic
Seam Style
Serged
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Gender
Unisex
Federal 209E Clean Room Class
1,000
Protection Type
Cleanroom
Sterile/Non-Sterile
Non-Sterile
Hazard Protection Type
Upper Body Protection
Material Weight
1.2 oz/sq yd
Anti-Static
No
Packaging
Bulk
Cleanroom Class
ISO 6 (Class 1,000) and above
ISO Class
ISO 6
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Attached Hood
No
Material Performance
Light Duty
Launderable
No
Wrist Closure
Elastic
Pattern
Solid
Collar Style
Mandarin
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Garment Style
Lab Frock
Features
Raglan Sleeve Design for Greater Range of Motion and Comfort
Series
Tyvek IsoClean
Sterilization Status
Non-Sterile
Product Type
Frock
Federal 209E Cleanroom Class
1,000
Liquid Dispersal Type
Splash
Clean Process Status
Not Clean Processed

Description

Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 51 1/4 in, Chest Size - Minimum 47 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Raglan Sleeve Design for Greater Range of Motion and Comfort, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 74 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.