Disposable Lab Frock, Tyvek(R) IsoClean(R), Snaps Closure, Elastic Cuff, White, M, 30 PK

  • Mfr # IC262SWHMD00300B

  • Zoro # G2849887


product price:  $193.99
/pk 30, $6.47/ea
Free Shipping & Returns

Key Features

Size
M
Material
Tyvek(R) IsoClean(R)
Color
White
Closure Type
Snaps
Number of Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IC262SWHMD00300B
Zoro #
G2849887
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Maximum Chest Size
37 1/4 in
Fits Chest Size
32 in to 36 in
Thickness
5.9 mil
Maximum Height
67 in
For Height
63 in to 67 in
Minimum Height
63 in
Overall Length
35 1/2 in
Height - Minimum
63 in
Named Size
M
Chest Size - Maximum
37 1/4 in
Height - Maximum
67 in
Chest Size - Minimum
33 3/4 in

Details

Item
Disposable Lab Frock
Material
Tyvek(R) IsoClean(R)
Color
White
Closure Type
Snaps
Number of Pockets
0
Cuff Style
Elastic
Seam Style
Serged
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Gender
Unisex
Cleanroom Class
ISO 6 (Class 1,000) and above
Material Performance
Light Duty
Launderable
No
Federal 209E Clean Room Class
1,000
Pattern
Solid
Material Weight
1.2 oz/sq yd
Wrist Closure
Elastic
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Packaging
Bulk
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
ISO Class
ISO 6
Anti-Static
No
Hazard Protection Type
Upper Body Protection
Sterile/Non-Sterile
Non-Sterile
Collar Style
Mandarin
Attached Hood
No
Garment Style
Lab Frock
Protection Type
Cleanroom
Features
Raglan Sleeve Design for Greater Range of Motion and Comfort
Series
Tyvek IsoClean
Liquid Dispersal Type
Splash
Federal 209E Cleanroom Class
1,000
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Product Type
Frock

Description

Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 37 1/4 in, Chest Size - Minimum 33 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Raglan Sleeve Design for Greater Range of Motion and Comfort, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.