Disposable Lab Jacket, 4XL, Tychem(R) 5000, Hook-and-Loop, Elastic Cuff, Taped Seam, 6 PK

  • Mfr # C3670TTN4X000600

  • Zoro # G0114184


product price:  $316.99
/pk 6, $52.83/ea
Free Shipping & Returns

Key Features

Size
4XL
Material
Tychem(R) 5000
Color
Tan
Closure Type
Hook-and-Loop
Number of Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3670TTN4X000600
Zoro #
G0114184
UPC #
-
Country of Origin
Mexico

Dimensions

Size
4XL
Maximum Chest Size
58 1/4 in
Fits Chest Size
54 3/4 in to 58 1/4 in
Thickness
18 mil
For Height
76 in to 79 in
Maximum Height
79 in
Minimum Height
76 in
Overall Length
42 in
Height - Minimum
76 in
Chest Size - Maximum
58 1/4 in
Named Size
4XL
Height - Maximum
82 in
Chest Size - Minimum
54 3/4 in

Details

Item
Disposable Lab Jacket
Material
Tychem(R) 5000
Color
Tan
Closure Type
Hook-and-Loop
Number of Pockets
0
Cuff Style
Elastic
Seam Style
Taped
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Series
Tychem 5000
Gender
Unisex
Packaging
Bulk
Attached Hood
No
Brand and Series
Dupont Tychem(R) 5000
Material Weight
4.4 oz/sq yd
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Pattern
Solid
Cleanroom Class
Not Rated
ISO Cleanroom Class
Not Rated
ISO Class
Not Rated
Sterile/Non-Sterile
Non-Sterile
Anti-Static
No
Garment Style
Jacket
Launderable
No
Federal 209E Clean Room Class
Not Rated
Material Performance
Medium Duty
Collar Style
Mandarin
Wrist Closure
Elastic
Protection Type
Chemical
Sterilization Status
Non-Sterile
Federal 209E Cleanroom Class
Not Rated
Liquid Dispersal Type
Splash
Product Type
Jacket
Clean Process Status
Not Clean Processed
Specialized Hazard Type
Bloodborne Pathogens, CBRN

Description

Disposable Lab Jacket, Anti-Static No, Attached Hood No, Chest Size - Maximum 58 1/4 in, Chest Size - Minimum 54 3/4 in, Clean Process Status Not Clean Processed, Closure Type Hook-and-Loop, Collar Style Mandarin, Color Tan, Cuff Style Elastic, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Height - Maximum 82 in, Height - Minimum 76 in, ISO Cleanroom Class Not Rated, Launderable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.