Tyvek 400 Disposable Pants, 2XL, Elastic Waist, Serged Seams, White, Indiv Packaged
Mfr # TY350SWH2X0050VP
Zoro # G5366681
product price: $268.99
/pk 50, $5.38/ea
Free Shipping & Returns
Key Features
Color
White
Material
Tyvek(R) 400
Waist Closure
Elastic
Seam Style
Serged
Closure Type
Elastic Waist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TY350SWH2X0050VP
Zoro #
G5366681
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size
2XL
Named Size
2XL
Details
Item
Disposable Pants
Color
White
Material
Tyvek(R) 400
Waist Closure
Elastic
Seam Style
Serged
Closure Type
Elastic Waist
Series
Tyvek 400
Hazard Protection Type
Lower Body Protection
Ankle Closure
Open
Material Weight
1.2 oz/sq yd
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529
Inseam
29 1/2 in
Garment Style
Pants
Liquid Tight
Yes
Description
Disposable Pants, Ankle Closure Open, Color White, Inseam 29 1/2 in, Liquid Tight Yes, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size 2XL, Seam Style Serged, Series Tyvek 400, Standards ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, Waist Closure Elastic, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.