Tyvek 400 Disposable Pants, M, Elastic Waist, Serged Seams, White, Indiv Packaged
Mfr # TY350SWHMD0050VP
Zoro # G5371335
product price: $268.99
/pk 50, $5.38/ea
Free Shipping & Returns
Key Features
Color
White
Material
Tyvek(R) 400
Closure Type
Elastic Waist
Waist Closure
Elastic
Seam Style
Serged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TY350SWHMD0050VP
Zoro #
G5371335
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size
M
Named Size
M
Details
Item
Disposable Pants
Color
White
Material
Tyvek(R) 400
Closure Type
Elastic Waist
Waist Closure
Elastic
Seam Style
Serged
Hazard Protection Type
Lower Body Protection
Ankle Closure
Open
Material Weight
1.2 oz/sq yd
Series
Tyvek 400
Inseam
27 1/2 in
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529
Garment Style
Pants
Liquid Tight
Yes
Description
Disposable Pants, Ankle Closure Open, Color White, Inseam 27 1/2 in, Liquid Tight Yes, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size M, Seam Style Serged, Series Tyvek 400, Standards ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, Waist Closure Elastic, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.