Shop DUPONT
See all product information
Create Account
Tyvek 400 Disposable Pants, XL, Elastic Waist, Serged Seams, White, Indiv Packaged
Mfr # TY350SWHXL0050VP
Zoro # G5371606
product price:Â
$
238.99
/pk of 50, $4.78/ea
Free Shipping & Returns
Key Features
Color
White
Material
Tyvek(R) 400
Closure Type
Elastic Waist
Waist Closure
Elastic
Seam Style
Serged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY350SWHXL0050VP
- Zoro #
- G5371606
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- XL
- Named Size
- XL
Details
- Item
- Disposable Pants
- Color
- White
- Material
- Tyvek(R) 400
- Closure Type
- Elastic Waist
- Waist Closure
- Elastic
- Seam Style
- Serged
- Hazard Protection Type
- Lower Body Protection
- Ankle Closure
- Open
- Material Weight
- 1.2 oz/sq yd
- Series
- Tyvek 400
- Inseam
- 28 3/4 in
- Standards
- ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529
- Garment Style
- Pants
- Liquid Tight
- Yes
Description
Disposable Pants, Ankle Closure Open, Color White, Inseam 28 3/4 in, Liquid Tight Yes, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size XL, Seam Style Serged, Series Tyvek 400, Standards ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, Waist Closure Elastic, Package Quantity 50