Shop HONEYWELL MILLER

Positioning Lanyard, 4 ft Length, Snap Hook, Steel, 1 Leg(s), 310 lb. Weight Capacity

  • Mfr # 213TWLS-Z7/4FTGN
  • Zoro # G1392520

product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb.
Color
Green
Standards
ANSI A10.14, Z359.1, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2 Type 1
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
213TWLS-Z7/4FTGN
Zoro #
G1392520
UPC #
612230155797
Country of Origin
United States

Dimensions

Length
4 ft
Strap Width
1"
Extended Fall Length
4 ft.
Cable Dia.
1"
Length Range
4 ft
Adjustable Length
No

Details

Item
Positioning Lanyard
Weight Capacity
310 lb.
Color
Green
Standards
ANSI A10.14, Z359.1, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2 Type 1
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Anchorage End Connection
Steel Snap Hook
Hardware Material
Steel
Harness Hook Gate Opening
3/4"
Tensile Strength
5000 lb.
Visual Load Indicator
Yes
Locking Anchorage Connection Hook Type
Snap
Anchorage Hook Gate Opening
3/4"
Locking Harness Connection Hook Type
Snap
RFID Equipped
No
Lanyard Type
Fixed
Anchorage End Connection Material
Steel
Anchorage End Connection Type
Snap Hook
Other Standards
CSA
OSHA Standards Met
OSHA
ANSI Standards Met
ANSI
Lifeline Material
Polyester
Lanyard Material
Polyester
Wire Color
Green

Description

Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester, Minimum Length Not Applicable, Weight Capacity 310 lb, Color Green, Length 4 ft, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, Hardware Material Steel, Lanyard Type Fixed, RFID Equipped No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.