Shop DUPONT
See all product information
Create Account
Disposable Shirt, 3XL, Tyvek(R) 400, Snap, Open Cuff, Serged Seam, 50 PK
Mfr # TY303SWH3X005000
Zoro # G6064816
product price:Â
$
318.99
/pk 50, $6.38/ea
Free Shipping & Returns
Key Features
Size
3XL
Material
Tyvek(R) 400
Color
White
Closure Type
Snap
Cuff Style
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY303SWH3X005000
- Zoro #
- G6064816
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size
- 3XL
- Maximum Chest Size
- 52.25 in
- Fits Chest Size
- 48 3/4 in to 52 1/4 in
- Overall Length
- 39 1/2 in
- Sleeve Length Type
- Long
- Minimum Chest Size
- 48.75 in
- Chest Size - Minimum
- 48 3/4 in
- Chest Size - Maximum
- 52 1/4 in
- Named Size
- 3XL
- Wire Rope Length
- 39 1/2 in
- Length
- 39 1/2 in
Description
Disposable Shirt, Anti-Static No, Chest Size - Maximum 52 1/4 in, Chest Size - Minimum 48 3/4 in, Closure Type Snap, Collar Style Plain, Color White, Cuff Style Open, Gas Tight No, Hazard Type Hazardous Liquids, High-Visibility No, Liquid Dispersal Type Splash, Liquid Tight No, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size 3XL, Neck Style Collar, Overall Length 39 1/2 in, Reduced Spray Yes, Seam Style Serged, Series Tyvek 400, Sleeve Length Type Long, Spray Tight No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.