Shop DUPONT
See all product information
Create Account
Disposable Shirt, S, Tyvek(R) 400, Snap, Open Cuff, Serged Seam, 50 PK
- Mfr # TY303SWHSM005000
- Zoro # G5371371
product price:Â
$
250.99
/pk of 50, $5.02/ea
Free Shipping & Returns
Key Features
Material
Tyvek(R) 400
Color
White
Closure Type
Snap
Cuff Style
Open
Seam Style
Serged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- S
- Maximum Chest Size
- 35.75 in
- Fits Chest Size
- 32 1/4 in to 35 3/4 in
- Overall Length
- 27 3/4 in
- Sleeve Length Type
- Long
- Minimum Chest Size
- 32.25 in
- Named Size
- S
- Chest Size - Maximum
- 35 3/4 in
- Chest Size - Minimum
- 32 1/4 in
- Wire Rope Length
- 27 3/4 in
- Length
- 27 3/4 in
Description
Disposable Shirt, Anti-Static Yes, Chest Size - Maximum 35 3/4 in, Chest Size - Minimum 32 1/4 in, Closure Type Snap, Collar Style Plain, Color White, Cuff Style Open, Features Extends to Hip, Front Snap Closures, Laydown Collar, Open Wrists, Serged Seams, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, High-Visibility No, Liquid Dispersal Type Splash, Liquid Tight No, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size S, Overall Length 27 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.