Zoro Homepage

ElectricalTape, Amber, 33-3/8ydL, 3inW

  • Mfr # Kapton HN

  • Zoro # G4237475


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyimide
Tape Length
100 ft
Tape Shape
Continuous Roll
Series
KHN
Tape Adhesive
No Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Kapton HN
Zoro #
G4237475
UPC #
888519035740
Country of Origin
United States

Dimensions

Tape Width
3"
Tape Length
100 ft
Tape Thickness
5 mil
Width
3"
Metric Tape Width
76.2 mm
Imperial Tape Width
3 in
Metric Tape Length
30.48 m
Imperial Tape Length
100 ft

Details

Item
Film Wrap Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Series
KHN
Tape Adhesive
No Adhesive
Min. Tape Performance Temp.
-452 Degrees F
Max. Tape Performance Temp.
752 Degrees F
Tape Tensile Strength
167.5 lb/in
Tape Color
Amber
Material
Polyimide
Tape Elongation
80 %
Tape Application
Mechanical Parts; Electronic Parts; Electrical Insulation; Pressure Sensitive Tape; Fiber Optics Cable; Insulation Blankets; Insulation Tubing; Automotive Diaphragms Sensors and Manifolds; Etching; Shims
Standards
ASTM D5213
Tape Type
Film
Self-extinguishing
Self-Extinguishing
Adhesive Properties
Non-Adhesive
Specifications Met
ASTM
Voltage Rating
Not Rated
Printed Message
Unprinted
Tape Brand
Dupont(TM)
Elongation
80 %
Breaking Strength
167.5 lb/in
Maximum Tape Performance Temperature
750 Degrees F
Minimum Tape Performance Temperature
Not Rated
Product Form
Continuous Roll
Tape Backing Construction
Film
Tape Adhesive Format
Non-Adhesive
Tape Sub-Type
High-Temperature
Dielectric Strength
3,900 V/mil
Self-Extinguishing
Yes
Performance Temp. Range
-452 Degrees to 752 Degrees F
For Temperature Application
High Temperature

Description

Electrical Tape, High-Temperature, Polyimide Film, 3 in, 33 3/8 yd, 5 mil, Dupont(TM), Series KHN, Amber, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature 750 Degrees F, Voltage Rating Not Rated, Continuous Roll, Non-Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.