Zoro Homepage

ElectricalTape, Amber, 33-3/8ydL, 5inW

  • Mfr # Kapton HN

  • Zoro # G4249077


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyimide
Tape Length
100 ft
Tape Shape
Continuous Roll
Series
KHN
Tape Adhesive
No Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Kapton HN
Zoro #
G4249077
UPC #
888519035849
Country of Origin
United States

Dimensions

Tape Width
5"
Tape Length
100 ft
Tape Thickness
1 mil
Width
5"
Metric Tape Length
30.48 m
Imperial Tape Width
5 in
Metric Tape Width
127 mm
Imperial Tape Length
100 ft

Details

Item
Film Wrap Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Series
KHN
Tape Adhesive
No Adhesive
Min. Tape Performance Temp.
-452 Degrees F
Max. Tape Performance Temp.
752 Degrees F
Tape Tensile Strength
33.5 lb/in
Tape Color
Amber
Material
Polyimide
Tape Elongation
70 %
Tape Application
Mechanical Parts; Electronic Parts; Electrical Insulation; Pressure Sensitive Tape; Fiber Optics Cable; Insulation Blankets; Insulation Tubing; Automotive Diaphragms Sensors and Manifolds; Etching; Shims
Standards
ASTM D5213
Specifications Met
ASTM
Elongation
70 %
Printed Message
Unprinted
Tape Type
Film
Self-extinguishing
Self-Extinguishing
Adhesive Properties
Non-Adhesive
Maximum Tape Performance Temperature
750 Degrees F
Minimum Tape Performance Temperature
Not Rated
Product Form
Continuous Roll
Dielectric Strength
7,700 V/mil
Tape Brand
Dupont(TM)
Tape Sub-Type
High-Temperature
Breaking Strength
33.5 lb/in
Tape Backing Construction
Film
Tape Adhesive Format
Non-Adhesive
Voltage Rating
Not Rated
Self-Extinguishing
Yes
Performance Temp. Range
-452 Degrees to 752 Degrees F
For Temperature Application
High Temperature

Description

Electrical Tape, High-Temperature, Polyimide Film, 5 in, 33 3/8 yd, 1 mil, Dupont(TM), Series KHN, Amber, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature 750 Degrees F, Voltage Rating Not Rated, Continuous Roll, Non-Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.