Zoro Homepage

ElectricalTape, Amber, 33-3/8ydL, 6inW

  • Mfr # Kapton HN

  • Zoro # G4238595


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyimide
Tape Length
100 ft
Tape Shape
Continuous Roll
Series
KHN
Tape Adhesive
No Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Kapton HN
Zoro #
G4238595
UPC #
888519035870
Country of Origin
United States

Dimensions

Tape Width
6"
Tape Length
100 ft
Tape Thickness
1 mil
Width
6"
Imperial Tape Length
100 ft
Metric Tape Length
30.48 m
Imperial Tape Width
6 in
Metric Tape Width
152.4 mm

Details

Item
Film Wrap Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Series
KHN
Tape Adhesive
No Adhesive
Min. Tape Performance Temp.
-452 Degrees F
Max. Tape Performance Temp.
752 Degrees F
Tape Tensile Strength
33.5 lb/in
Tape Color
Amber
Material
Polyimide
Tape Elongation
70 %
Tape Application
Mechanical Parts; Electronic Parts; Electrical Insulation; Pressure Sensitive Tape; Fiber Optics Cable; Insulation Blankets; Insulation Tubing; Automotive Diaphragms Sensors and Manifolds; Etching; Shims
Standards
ASTM D5213
Tape Adhesive Format
Non-Adhesive
Tape Type
Film
Product Form
Continuous Roll
Tape Backing Construction
Film
Dielectric Strength
7,700 V/mil
Maximum Tape Performance Temperature
750 Degrees F
Specifications Met
ASTM
Elongation
70 %
Breaking Strength
33.5 lb/in
Minimum Tape Performance Temperature
Not Rated
Tape Sub-Type
High-Temperature
Adhesive Properties
Non-Adhesive
Tape Brand
Dupont(TM)
Voltage Rating
Not Rated
Self-extinguishing
Self-Extinguishing
Printed Message
Unprinted
Self-Extinguishing
Yes
Performance Temp. Range
-452 Degrees to 752 Degrees F
For Temperature Application
High Temperature

Description

Electrical Tape, High-Temperature, Polyimide Film, 6 in, 33 3/8 yd, 1 mil, Dupont(TM), Series KHN, Amber, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature 750 Degrees F, Voltage Rating Not Rated, Continuous Roll, Non-Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.