Zoro Homepage

ElectricalTape, Polyimide, Ylw, Square, PK15

  • Mfr # Kapton HN 966

  • Zoro # G4242226


product price: $140.99
/pk 15, $9.40/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyimide Film
Tape Width
12 in
Tape Length
12 in
Tape Shape
Square
Series
KHN-1-966
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Kapton HN 966
Zoro #
G4242226
UPC #
888519035917
Country of Origin
United States

Dimensions

Tape Width
12 in
Tape Length
12 in
Tape Thickness
1 mil
Width
12"
Imperial Tape Length
12 in
Metric Tape Length
0.31 m
Metric Tape Width
304.8 mm
Imperial Tape Width
12 in
Pre-Cut Width
12 in
Pre-Cut Length
12 in

Description

Electrical Tape, High-Temperature, Polyimide Film, Tape Adhesive Material Acrylic, 12 in, 12 in, 1 mil, Dupont(TM), Series KHN-1-966, Yellow, Minimum Tape Performance Temperature 40 Degrees F, Maximum Tape Performance Temperature 300 Degrees F, Voltage Rating Not Rated, Pre-Cut, Single-Sided, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.